GLED78W - 277V 5668LUMEN LT FX

Rab Lighting Inc

  • $910.00 (Each)
  • $910.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLED78W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GLED78W
Description
277V 5668LUMEN LT FX
Garage Lights 8963 Lumens Gled 78W 5000K White
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Parking Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813039046 / 00019813039046
Weight per unit
15.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$910.00 (Each)
Resources
Images
 
 
GLED78W - Small Image
 
GLED78W - Large Image
Attachments
 
 
GLED78W - Specification Sheet
Other Links
 
 
GLED78W - Other
 
GLED78W - Other
 
GLED78W - Other
 
GLED78W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
78
Voltage Rating
120/277
Descriptions
Product Type
Ceiling 78W Cool With Prismatic Len
Description
277V 5668LUMEN LT FX
extra long description
RAB GLED78W CEILING 78W COOL WITH P
Long Description
Garage Lights 8963 Lumens Gled 78W 5000K White
Additional Information
lumens
8652
Manufacturer Information
Manufacturers Part Number
GLED78W
Brand
RAB Lighting Inc
GTIN
00019813039046
UPC
019813039046
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
GARAGE/CANOPY
Packaging
Weight per each
15.83
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat