GT500W - 500W WHT Gotcha Sensor

Rab Lighting Inc

  • $96.34 (Each)
  • $96.34 (Each)

  • $1,156.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT500W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GT500W
Description
500W WHT Gotcha Sensor
Outdoor Motion Sensors Gotcha 110 Sensor 500W 120V- 277V White
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813750040 / 00019813750040
Weight per unit
1.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.34 (Each)
Standard Packaging
$1,156.08 (Per 12)
Resources
Images
 
 
GT500W - Small Image
 
GT500W - Large Image
Other Links
 
 
GT500W - Other
 
GT500W - Other
Attachments
 
 
GT500W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
500
Descriptions
Product Type
Gotcha 110 Senr 500W 120V WH
Description
500W WHT GOTCHA SENSOR
extra long description
RAB GT500W GOTCHA 110 SENR 500W 120
Long Description
Outdoor Motion Sensors Gotcha 110 Sensor 500W 120V- 277V White
Special Features
NONFIXTURE
Manufacturer Information
Manufacturers Part Number
GT500W
Brand
RAB Lighting Inc
GTIN
00019813750040
UPC
019813750040
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Type
SENSOR
Packaging
Weight
0.7
Weight per each
1.81
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat