GUS225WD10 - Gus 2FT 25W 5000K 0-10V D

Rab Lighting Inc

  • $110.24 (Each)
  • $110.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUS225WD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GUS2-25W/D10
Description
Gus 2FT 25W 5000K 0-10V D
Strips & Wraps 3200 Lumens GUS2 2 Feet 25W 5000K 0-10V Dimming White
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813491097 / 00019813491097
Weight per unit
8.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.24 (Each)
Resources
Images
 
 
GUS225WD10 - Small Image
 
GUS225WD10 - Large Image
Other Links
 
 
GUS225WD10 - Other
 
GUS225WD10 - Other
 
GUS225WD10 - Other
Attachments
 
 
GUS225WD10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
25
Descriptions
Product Type
Gus 2FT 25W 5000K 0-10V Dim 120-277 WH
Description
GUS 2FT 25W 5000K 0-10V D
extra long description
RAB GUS2-25W/D10 GUS 2FT 25W 5000K
Long Description
Strips & Wraps 3200 Lumens Gus2 2 Feet 25W 5000K 0-10V Dimming White
Special Features
Dimmable
Manufacturer Information
Manufacturers Part Number
GUS2-25W/D10
Brand
RAB Lighting Inc
GTIN
00019813491097
UPC
019813491097
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
GENERAL PURPOSE
Packaging
Weight per each
8.33
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat