H101A - 150W FLD H Sys Bell Style BRZ

Rab Lighting Inc

  • $54.70 (Each)
  • $54.70 (Each)

In-Stock: 6 available at other locations ( find a store with stock)
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
H101A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
H101A
Description
150W FLD H Sys Bell Style BRZ
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 5-5/8 In Diameter, 7 In Height, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Floodlights, Wall - Incandescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813101507 / 00019813101507
Weight per unit
1.2787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
H101A - Small Image
 
H101A - Large Image
 
H101A - Large Image
Other Links
 
 
H101A - Other
Attachments
 
 
H101A - Specification Sheet
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
Die-Cast Aluminum (Housing)
Voltage Rating
120 to 277 v
Wattage
150 W
Material, Color, and Finish
Base Type
Medium
Finish
Bronze
Dimensions and Weight
Diameter
5-5/8 in;14.3 cm
Height
7 in;17.8 cm
Descriptions
Description
150W FLD H SYS BELL STYLE BRZ
Extra Long Description
RAB H101A FLOOD H SYSTEM BELL STYLE
Long Description
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 5-5/8 in Diameter, 7 in Height, 1.4 lb
Product Type
Incandescent Floodlight
Short Description
Incandescent Floodlight, 150W, 120 to 277V, Bell Style
Additional Information
Package Quantity
1 ct
Standards Met
UL Listed;DLC Listed
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
H101A
GTIN
00019813101507
UPC
019813101507
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Packaging
Weight
1.4 lb
Weight per each
1.2787
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store

A-L

Location Stock Available
Humble
3 View Store

M-Z

Location Stock Available
Natchitoches
1 View Store
These alternate items can be purchased instead of H101A.
Jump To:

Cross Referenced

These items are similar to H101A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
103-73 Hubbell Lighting n/a
73232 Morris 00601986732321
H101A RAB Lighting 00019813101507

* All prices subject to change.

Begin Live Chat