H17 - 100/125/150W Led Round Highbay 3K/4K/5K

Rab Lighting Inc

  • $149.99 (Each)
  • $149.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H17
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
H17
Description
100/125/150W Led Round Highbay 3K/4K/5K
High Bays 15000-22149 Lumens Round Highbay 150WITH120WITH100W CCT and Power Selectable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552022026 / 00192552022026
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.99 (Each)
Resources
Images
 
 
H17 - Large Image
 
H17 - Small Image
Attachments
 
 
H17 - Specification Sheet
Brochures
 
 
H17 - Brochure
Other Links
 
 
H17 - Other
 
H17 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100/125/150W LED ROUND HIGHBAY 3K/4K/5K
Product Type
Highbay 150/125/100W 4K/5K Fa-CCT-Power
extra long description
RAB H17 HIGHBAY 150/125/100W 4K/5K
Long Description
High Bays 15000-22149 Lumens Round Highbay 150With120With100W Cct And Power Selectable
Manufacturer Information
Brand
RAB Lighting Inc
GTIN
00192552022026
UPC
192552022026
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
7.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat