HAYBAY150D10 - 150W Led RND Hbay 50K Dim 125LPW

Rab Lighting Inc

  • $391.94 (Each)
  • $391.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HAYBAY150D10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HAYBAY150/D10
Description
150W Led RND Hbay 50K Dim 125LPW
Led High Bay, 100000 H Average Life, 18816 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.54 A;0.64 A;0.74 A;1.7 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM) Sub Brand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813520308 / 00019813520308
Weight per unit
14.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.94 (Each)
Resources
Images
 
 
HAYBAY150D10 - Large Image
 
HAYBAY150D10 - Small Image
 
HAYBAY150D10 - Large Image
Specifications Sheets
 
 
HAYBAY150D10 - Specification Sheet
Other Links
 
 
HAYBAY150D10 - Other
 
HAYBAY150D10 - Other
Attachments
 
 
HAYBAY150D10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting)
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
1.7 A;0.74 A;0.64 A;0.54 A
Wattage
150 W
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
5000 k
Color Rendering Index
73
Dimensions and Weight
Height
9-5/8 in;245 mm
Diameter
11-7/8 in;302 mm
Descriptions
Short Description
LED High Bay, 120;208;240;277 V, 150 W, 1 CT
Product Type
LED High Bay
Long Description
LED High Bay, 100000 h Average Life, 18816 lm Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.54 A;0.64 A;0.74 A;1.7 A Current Rating, 11-7/8 in;302 mm Diameter, Dimmable, LED High Bay Fixture Type, 245 mm;9-5/8 in Height, LED Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Hook Mount;Pendant Mount Mounting Type, Mercury and UV-Free Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;UL Listed, HAYBAY(TM) Sub Brand
Features
Haybay's modular design creates a world of flexibility by keeping your base price low and letting you choose specific options like reflectors, motion sensors and emergency batteries Separately.
Special Features
Mercury and UV-Free
Description
150W LED RND HBAY 50K DIM 125LPW
extra long description
RAB HAYBAY150/D10 HAYBAY 150W COOL
Additional Information
Fixture Type
LED High Bay
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;DLC Listed
package quantity
1 ct
average life
100000 h
Brightness (Lumens)
18816 lm
dimmable
Yes
Mounting Type
Hook Mount;Pendant Mount
lumens
18816
Manufacturer Information
Manufacturers Part Number
HAYBAY150/D10
sub brand
HAYBAY(TM)
Brand
RAB Lighting Inc
GTIN
00019813520308
UPC
019813520308
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Packaging
Weight
14.7 LB
Weight per each
14.45
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat