HAYBAY150D10 - 150W Led RND Hbay 50K Dim 125LPW

Rab Lighting Inc

  • $391.94 (Each)
  • $391.94 (Each)
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
HAYBAY150D10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HAYBAY150/D10
Description
150W Led RND Hbay 50K Dim 125LPW
Led High Bay, 100000 H Average Life, 18816 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.54 A;0.64 A;0.74 A;1.7 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM) Sub Brand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813520308 / 00019813520308
Weight per unit
14.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.94 (Each)
Resources
Images
 
 
HAYBAY150D10 - Small Image
 
HAYBAY150D10 - Large Image
 
HAYBAY150D10 - Large Image
Specifications Sheets
 
 
HAYBAY150D10 - Specification Sheet
Other Links
 
 
HAYBAY150D10 - Other
 
HAYBAY150D10 - Other
Attachments
 
 
HAYBAY150D10 - Specification Sheet
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
Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting)
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
1.7 A;0.74 A;0.64 A;0.54 A
Wattage
150 W
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
5000 k
Color Rendering Index
73
Dimensions and Weight
Height
9-5/8 in;245 mm
Diameter
11-7/8 in;302 mm
Descriptions
Short Description
LED High Bay, 120;208;240;277 V, 150 W, 1 CT
Product Type
LED High Bay
Long Description
LED High Bay, 100000 h Average Life, 18816 lm Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.54 A;0.64 A;0.74 A;1.7 A Current Rating, 11-7/8 in;302 mm Diameter, Dimmable, LED High Bay Fixture Type, 245 mm;9-5/8 in Height, LED Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Hook Mount;Pendant Mount Mounting Type, Mercury and UV-Free Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;UL Listed, HAYBAY(TM) Sub Brand
Features
Haybay's modular design creates a world of flexibility by keeping your base price low and letting you choose specific options like reflectors, motion sensors and emergency batteries Separately.
Special Features
Mercury and UV-Free
Description
150W LED RND HBAY 50K DIM 125LPW
extra long description
RAB HAYBAY150/D10 HAYBAY 150W COOL
Additional Information
Fixture Type
LED High Bay
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;DLC Listed
package quantity
1 ct
average life
100000 h
Brightness (Lumens)
18816 lm
dimmable
Yes
Mounting Type
Hook Mount;Pendant Mount
lumens
18816
Manufacturer Information
Manufacturers Part Number
HAYBAY150/D10
sub brand
HAYBAY(TM)
Brand
RAB Lighting Inc
GTIN
00019813520308
UPC
019813520308
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Packaging
Weight
14.7 LB
Weight per each
14.45
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HAYBAY150D10.
Jump To:

Similar Items

Similar items are close alternatives to HAYBAY150D10, though they may not be 100% alike.

Round Highbay Fixture. 150W, 120-277V Input, 5000K, 0-10V Dimming. Built In Sens...
  • Our Part #: RHLED15011CB850V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-RHLED150-11CB-850-VDIM
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.58) ·
RHLED15011CB850V - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$93.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat