HAYBAY180ND10 - 180W Led RND Hbay 40K Dim

Rab Lighting Inc

  • $412.03 (Each)
  • $412.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HAYBAY180ND10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HAYBAY180N/D10
Description
180W Led RND Hbay 40K Dim
High Bays 27146 Lumens HAYBAY180N 0-10V Dimming
Slang Terms

Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813520339 / 00019813520339
Weight per unit
14.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$412.03 (Each)
Resources
Images
 
 
HAYBAY180ND10 - Small Image
 
HAYBAY180ND10 - Large Image
Attachments
 
 
HAYBAY180ND10 - Specification Sheet
Other Links
 
 
HAYBAY180ND10 - Other
 
HAYBAY180ND10 - Other
Features
Voltage Rating
120/277
Wattage
180
Descriptions
Product Type
Haybay 180W 4K Dim 120-277 WH
Description
180W LED RND HBAY 40K DIM
extra long description
RAB HAYBAY180N/D10 HAYBAY 180W 4K D
Long Description
High Bays 27146 Lumens Haybay180N 0-10V Dimming
Special Features
Dimmable
Additional Information
lumens
20961
Manufacturer Information
Manufacturers Part Number
HAYBAY180N/D10
Brand
RAB Lighting Inc
GTIN
00019813520339
UPC
019813520339
Taxonomies, Classifications, and Categories
Type
BAY LightING
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
14.73
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
You must have an account to view stock levels

* All prices subject to change.