HB101VG - 150W Flood H System Bullet Style VG

Rab Lighting Inc

  • $74.50 (Each)
  • $74.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HB101VG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HB101VG
Description
150W Flood H System Bullet Style VG
Landscape Flood H System Bullet Style 150W PAR38 Verde Green
Slang Terms

Suggest a New Term
Categories
Incandescent Floodlights, Wall - Incandescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813101231 / 00019813101231
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.50 (Each)
Resources
Images
 
 
HB101VG - Large Image
 
HB101VG - Small Image
Attachments
 
 
HB101VG - Specification Sheet
Other Links
 
 
HB101VG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Verge Green
Descriptions
Description
150W FLOOD H SYSTEM BULLET STYLE VG
Product Type
Flood H System Bullet Style 150W PAR38 V
extra long description
RAB HB101VG FLOOD H SYSTEM BULLET S
Long Description
Landscape Flood H System Bullet Style 150W Par38 Verde Green
Manufacturer Information
Manufacturers Part Number
HB101VG
Brand
RAB Lighting Inc
GTIN
00019813101231
UPC
019813101231
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Landscape
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat