HID100EX39850BY - 100W Led Hid Repl 50K 1500LM Mog Base

Rab Lighting Inc

  • $156.14 (Each)
  • $156.14 (Each)

  • $936.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID100EX39850BY
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HID-100-EX39-850-BYP-PT-G2
Description
100W Led Hid Repl 50K 1500LM Mog Base
Hid Replacements 13500 Lumens Hid 100W Base 39 5000K Post Top Gen 2 Post Top
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
019813510323 / 00019813510323
Weight per unit
4.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.14 (Each)
Standard Packaging
$936.84 (Per 6)
Resources
Attachments
 
 
HID100EX39850BY - Specification Sheet
Other Links
 
 
HID100EX39850BY - Other
Images
 
 
HID100EX39850BY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
100-277
Material, Color, and Finish
color temperature
5000 Daylight
color rendering index (cri)
80 CRI
Dimensions and Weight
Diameter
5.125
Descriptions
Product Type
Hid PT 100W 400EQ EX39 CRI80 5K 15L
Description
100W LED HID REPL 50K 1500LM MOG BASE
extra long description
RAB HID-100-EX39-850-BYP-PT-G2 HID
Long Description
Hid Replacements 13500 Lumens Hid 100W Base 39 5000K Post Top Gen 2 Post Top
Additional Information
lumens
13500
beam angle
180
average life
50000
Base
EX39
dimmable
No
Manufacturer Information
Manufacturers Part Number
HID-100-EX39-850-BYP-PT-G2
Brand
RAB Lighting Inc
GTIN
00019813510323
UPC
019813510323
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Lamps
Packaging
Weight per each
4.54
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat