HID80HEX39850BYP - 80W Led Expnd Hid RPL 50K EX39 Rot Base

Rab Lighting

  • $171.85 (Each)
  • $171.85 (Each)

  • $1,031.10 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID80HEX39850BYP
Manufacturer
Rab Lighting
Manufacturer's Part Number
HID-80-H-EX39-850-BYP-SB
Description
80W Led Expnd Hid RPL 50K EX39 Rot Base
00019813749082|0019813|019813749082|01981374908|74908|H1D-80-H-EX39-850-Byp-SB|Hid 80 H EX39 850 Byp SB|HID80HEX39850BYPSB|Hid-80-H-EX39-850-Byp-SB|Hid Shoe Box 80W 250EQ 5K 10, 000LM 6PK|Rab H1D-80-H-EX39-850-Byp-SB|Rab Hid 80 H EX39 850 Byp SB|Rab HID80HEX39850BYPSB|Rab Hid-80-H-EX39-850-Byp-SB|Rab Lighting H1D-80-H-EX39-850-Byp-SB|Rab Lighting Hid 80 H EX39 850 Byp SB|Rab Lighting HID80HEX39850BYPSB|Rab Lighting Hid-80-H-EX39-850-Byp-SB|Rablighting H1D-80-H-EX39-850-Byp-SB|Rablighting Hid 80 H EX39 850
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
019813749082 / 00019813749082
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.85 (Each)
Standard Packaging
$1,031.10 (Per 6)
Resources
Images
 
 
HID80HEX39850BYP - Large Image
 
HID80HEX39850BYP - Small Image
Brochures
 
 
HID80HEX39850BYP - Brochure
Other Links
 
 
HID80HEX39850BYP - Other
 
HID80HEX39850BYP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/277
Wattage
80
Shape
Shoe Box
Descriptions
Product Type
Hid Shoe Box 80W 250EQ 5K 10
extra long description
RAB HID-80-H-EX39-850-BYP-SB HID Sh
Description
80W LED EXPND HID RPL 50K EX39 ROT BASE
Long Description
00019813749082|0019813|019813749082|01981374908|74908|H1D-80-H-EX39-850-BYP-SB|HID 80 H EX39 850 BYP SB|HID80HEX39850BYPSB|HID-80-H-EX39-850-BYP-SB|HID Shoe Box 80W 250EQ 5K 10,000lm 6PK|RAB H1D-80-H-EX39-850-BYP-SB|RAB HID 80 H EX39 850 BYP SB|RAB HID80HEX39850BYPSB|RAB HID-80-H-EX39-850-BYP-SB|RAB Lighting H1D-80-H-EX39-850-BYP-SB|RAB Lighting HID 80 H EX39 850 BYP SB|RAB Lighting HID80HEX39850BYPSB|RAB Lighting HID-80-H-EX39-850-BYP-SB|RABLighting H1D-80-H-EX39-850-BYP-SB|RABLighting HID 80 H EX39 850
Additional Information
Power Factor
0.9
lumens
10k
Base
EX39
average life
50000
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
HID-80-H-EX39-850-BYP-SB
GTIN
00019813749082
UPC
019813749082
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.13
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat