HID80VE26850BYPG - 80W Led Garage Light E26 Base 5K 10000LM

Rab Lighting Inc

  • $45.57 (Each)
  • $45.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID80VE26850BYPG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HID-80-V-E26-850-BYP-GL
Description
80W Led Garage Light E26 Base 5K 10000LM
Hid Replacements 10000 Lumens Hid 80W Vertical Base E26 80CRI 5000K Ballast Bypass Garage Light
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
192552012478 / 00192552012478
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$45.57 (Each)
Resources
Images
 
 
HID80VE26850BYPG - Small Image
 
HID80VE26850BYPG - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
HID80VE26850BYPG - Specification Sheet
Other Links
 
 
HID80VE26850BYPG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Garage Vertical 80W E26 10000LM 120-277V 5K
Description
80W LED GARAGE LIGHT E26 BASE 5K 10000LM
extra long description
RAB HID-80-V-E26-850-BYP-GL GARAGE
Long Description
Hid Replacements 10000 Lumens Hid 80W Vertical Base E26 80CRI 5000K Ballast Bypass Garage Light
Manufacturer Information
Manufacturers Part Number
HID-80-V-E26-850-BYP-GL
Brand
RAB Lighting Inc
GTIN
00192552012478
UPC
192552012478
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat