HIDFA20SE268CCTB - 10/15/20W Led Hid Replacement 3K/4K/5K Med Base

Rab Lighting

  • $52.00 (Each)
  • $52.00 (Each)

In-Stock: 33 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HIDFA20SE268CCTB
Manufacturer
Rab Lighting
Manufacturer's Part Number
HIDFA-20S-E26-8CCT-BYP
Description
10/15/20W Led Hid Replacement 3K/4K/5K Med Base
Rab Hidfa-20S-E26-8CCT-Byp Hid Post
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
192552056847 / 00192552056847
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.00 (Each)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
0
All Stores
33
Resources
Images
 
 
HIDFA20SE268CCTB - Large Image
Attachments
 
 
HIDFA20SE268CCTB - Specification Sheet
Other Links
 
 
HIDFA20SE268CCTB - Other
 
HIDFA20SE268CCTB - Other
 
HIDFA20SE268CCTB - Other
Brochures
 
 
HIDFA20SE268CCTB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
120V: 200 mA, 277V: 86 mA
Shape
ED17
Voltage Rating
120-277V
Wattage
20/15/10W
Material, Color, and Finish
Color Rendering Index (Cri)
82
Color Temperature
Default: 5000KField adjustable via dip switch 3000/4000/5000K
Finish
white
Dimensions and Weight
Diameter
2.625
Length
5.4375
Descriptions
Description
10/15/20W LED HID REPLACEMENT 3K/4K/5K MED BASE
Long Description
RAB HIDFA-20S-E26-8CCT-BYP HID POST
Product Type
Hid Post Top CRI80 3/4/5K 20/15/10W E26 120-277V
Special Features
OMNIDIRECTIONAL
Additional Information
Average Life
50000
Base
E26 Medium Base
Beam Angle
280
Dimmable
Step Dimming
Lumens
2700/2040/1380@3000K3040/2295/1550@4000K2800/2115/1430@5000K
Power Factor
0.9
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
HIDFA-20S-E26-8CCT-BYP
GTIN
00192552056847
UPC
192552056847
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID POST TOP
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Application
Post Top
Standard
UL Listed, UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
23 View Store

A-L

Location Stock Available
Hutchinson
2 View Store

M-Z

Location Stock Available
NE Wichita
4 View Store
Salina
4 View Store

* All prices subject to change.

Begin Live Chat