KN00K24Y - 24" 13W Led Uc 30K BRWN

Rab Lighting

  • $100.63 (Each)
  • $100.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KN00K24Y
Manufacturer
Rab Lighting
Manufacturer's Part Number
KNOOK24Y
Description
24" 13W Led Uc 30K BRWN
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
019813491233 / 00019813491233
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.63 (Each)
Resources
Other Links
 
 
KN00K24Y - Other
 
KN00K24Y - Other
Images
 
 
KN00K24Y - Large Image
 
KN00K24Y - Small Image
 
KN00K24Y - Large Image
 
KN00K24Y - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
25
Material, Color, and Finish
color temperature
3000K
Dimensions and Weight
Length
24
Descriptions
extra long description
RAB KNOOK24Y KITCHEN NOOK 24IN 13W
Description
24" 13W LED UC 30K BRWN
Product Type
Kitchen Nook 24IN 13W 3K 90 Cri 120V BR
Long Description
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|KITCHEN NOOK 24IN 13W 3K 90 CRI 120V BR|RAB KN00K24Y|RAB KNOOK24Y|RAB Lighting KN00K24Y|RAB Lighting KNOOK24Y|RABLighting KN00K24Y|RABLighting KNOOK24Y
Additional Information
lumens
820
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
KNOOK24Y
GTIN
00019813491233
UPC
019813491233
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.54
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
Under Cabinet Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat