KN00K32YW - 32" 17W Led Uc 30K WHT

Rab Lighting

  • $110.68 (Each)
  • $110.68 (Each)

  • $1,328.16 (Per 12)
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
KN00K32YW
Manufacturer
Rab Lighting
Manufacturer's Part Number
KNOOK32YW
Description
32" 17W Led Uc 30K WHT
Eatonlight HU1036D930P|Globalux Ucl-33-14-120D-930/40-WH|Globalux Ucl3314120d93040wh
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
019813491295 / 00019813491295
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.68 (Each)
Standard Packaging
$1,328.16 (Per 12)
Resources
Images
 
 
KN00K32YW - Large Image
 
KN00K32YW - Large Image
 
KN00K32YW - Large Image
 
KN00K32YW - Small Image
Specifications Sheets
 
 
KN00K32YW - Specification Sheet
Other Links
 
 
KN00K32YW - Other
 
KN00K32YW - Other
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
120 V;208 V;240 V;277 V
Wattage
17 W
Material
Die-Formed Steel (Housing);Frosted Polycarbonate (Lens)
Material, Color, and Finish
color temperature
3000K
Finish
white
Color
White
Dimensions and Weight
Length
32
Width
3-5/8 in;92 mm
Height
15/16 in;24 mm
Descriptions
Long Description
LED Under Cabinet Lighting, Under Cabinet Application, 50000 h Average Life, White, Energy Star, White Finish, Indoor For Use In Environment, 15/16 in;24 mm Height, 32 in Length, Die-Formed Steel (Housing);Frosted Polycarbonate (Lens) Material, Mercury and UV-Free Special Features, IESNA LM-79 & LM-80 Testing;UL Listed, KNOOK(TM) Sub Brand, 120 V;208 V;240 V;277 V Voltage Rating, 5 yr Warranty, 17 W Wattage, 2 lb Weight, 3-5/8 in;92 mm Width, Not Dimmable
extra long description
RAB KNOOK32YW KITCHEN NOOK 32IN 17W
Product Type
LED Under Cabinet Lighting
Special Features
Mercury and UV-Free
Features
Under Cabinet LED designed to provide soft, uniform lighting on work surfaces.
Short Description
LED Under Cabinet Lighting, White, 120;208;240;277 V, 1 CT
Description
32" 17W LED UC 30K WHT
Additional Information
lumens
1176
average life
50000 h
Warranty
5 yr
For Use In Environment
Indoor
Standards Met
UL Listed;IESNA LM-79 & LM-80 Testing
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
KNOOK32YW
sub brand
KNOOK(TM)
Brand
Rab Lighting
GTIN
00019813491295
UPC
019813491295
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
1.98
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Under Cabinet
Mounting
Under Cabinet Surface
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KN00K32YW.
Jump To:

Cross Referenced

These items are similar to KN00K32YW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HU1036D930P Eaton Cooper Lighting 00080083694266
KNOOK32YW RAB Lighting 00019813491295

* All prices subject to change.

Begin Live Chat