L34180 - 160W Led High Bay W/Adj Light Panels 50K 21, 000LM

Rab Lighting Inc

  • $165.90 (Each)
  • $165.90 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L34180
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
L34-180
Description
160W Led High Bay W/Adj Light Panels 50K 21, 000LM
High Bays 20996 Lumens Highbay L34 160W 5000K Led 120V-277V Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552001748 / 00192552001748
Weight per unit
5.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.90 (Each)
Resources
Images
 
 
L34180 - Small Image
 
L34180 - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Other Links
 
 
L34180 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
160
Voltage Rating
120/277
Material, Color, and Finish
Color
5000
Descriptions
Product Type
High Bay L34 160W 5000K Led 120-277V Dim
Description
160W LED HIGH BAY W/ADJ LIGHT PANELS 50K 21,000LM
extra long description
RAB L34-180 High bay L34 160W 5000K
Long Description
High Bays 20996 Lumens Highbay L34 160W 5000K Led 120V-277V Dim
Additional Information
lumens
20996
average life
50000
Manufacturer Information
Manufacturers Part Number
L34-180
Brand
RAB Lighting Inc
GTIN
00192552001748
UPC
192552001748
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Highbay
Packaging
Weight per each
5.95
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat