LF17 - 1/2/4/5/8W Led Landscape Flood 27K-5K - Bronze

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF17
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LF17
Description
1/2/4/5/8W Led Landscape Flood 27K-5K - Bronze
Landscape Field Adjustable 8/5/4/2/1W 120V 2700K/3000K/3500K/4000K/5000K Knuckle Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
192552039154 / 00192552039154
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LF17 - Other
Images
 
 
LF17 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2/4/5/8W LED LANDSCAPE FLOOD 27K-5K - BRONZE
Long Description
LANDSCAPE FIELD ADJUSTABLE 8/5/4/2/1W 120V 2700K/3000K/3500K/4000K/5000K KNUCKLE BRONZE
extra long description
RAB LF17 LNDSCP 8/5/4/2/1W 2700K/3
Product Type
LNDSCP 8/5/4/2/1W 2700K/3/35/4/5K BZ
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
LF17
GTIN
00192552039154
UPC
192552039154
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat