LF17W - 1/2/4/5/8W Led Landscape Flood 27K-5K - White

Rab Lighting Inc

  • $49.99 (Each)
  • $49.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF17W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LF17W
Description
1/2/4/5/8W Led Landscape Flood 27K-5K - White
Landscape Field Adjustable 8/5/4/2/1W 120V 2700K/3000K/3500K/4000K/5000K Knuckle White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
192552039161 / 00192552039161
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.99 (Each)
Resources
Images
 
 
LF17W - Large Image
 
LF17 - Large Image
 
Small Image - Small Image
Other Links
 
 
LF17W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
LANDSCAPE FIELD ADJUSTABLE 8/5/4/2/1W 120V 2700K/3000K/3500K/4000K/5000K KNUCKLE WHITE
Description
1/2/4/5/8W LED LANDSCAPE FLOOD 27K-5K - WHITE
Product Type
LNDSCP 8/5/4/2/1W 2700K/3/35/4/5K BZ
extra long description
RAB LF17W LNDSCP 8/5/4/2/1W 2700K/
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
LF17W
GTIN
00192552039161
UPC
192552039161
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat