LF34S - 8W Led Bullet Flood 27K/3K/35K/4K/5K KNKL - Bronze

Rab Lighting

  • $51.07 (Each)
  • $51.07 (Each)

In-Stock: 2 available locally (Katy, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF34S
Manufacturer
Rab Lighting
Manufacturer's Part Number
LF34S
Description
8W Led Bullet Flood 27K/3K/35K/4K/5K KNKL - Bronze
Landscape Field Adjustable Small 8W 120V, 2700/3000/3500/4000/5000K Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
192552042185 / 00192552042185
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.07 (Each)
Stock Availability
Katy
2 (Check another store)
Houston RDC
0
All Stores
31
Resources
Images
 
 
LF34S - Video
 
LF34S - Large Image
 
LF34S - Video
Attachments
 
 
LF34S - Specification Sheet
Other Links
 
 
LF34S - Other
 
LF34S - Other
 
LF34S - Other
Brochures
 
 
LF34S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8W LED BULLET FLOOD 27K/3K/35K/4K/5K KNKL - BRONZE
Extra Long Description
RAB LF34S SMALL 8W 120V, 27/3/35/4/
Long Description
LANDSCAPE FIELD ADJUSTABLE SMALL 8W 120V, 2700/3000/3500/4000/5000K BRONZE
Product Type
Small 8W 120V, 27/3/35/4/5K BZ
Additional Information
Media
Yes
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
LF34S
GTIN
00192552042185
UPC
192552042185
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

* All prices subject to change.

Begin Live Chat