LFP38A - 150W Flood PAR38/PAR20 Max Bronze

Rab Lighting Inc

  • $34.24 (Each)
  • $34.24 (Each)

  • $410.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFP38A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFP38A
Description
150W Flood PAR38/PAR20 Max Bronze
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 2-3/4 In Diameter, 2-3/4 In Height, 0.8 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Floodlights, Wall - Incandescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813102511 / 00019813102511
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.24 (Each)
Standard Packaging
$410.88 (Per 12)
Resources
Other Links
 
 
LFP38A - Other
Images
 
 
LFP38A - Small Image
 
LFP38A - Large Image
 
LFP38A - Large Image
Attachments
 
 
LFP38A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Material
Die-Cast Aluminum (Housing)
Wattage
150 W
Material, Color, and Finish
Finish
Bronze
Base Type
Medium
Color
Bronze
Dimensions and Weight
Height
2-3/4 in;6.9 cm
Diameter
2-3/4 in;6.9 cm
Descriptions
Product Type
Incandescent Floodlight
Description
150W FLOOD PAR38/PAR20 MAX BRONZE
Long Description
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 2-3/4 in Diameter, 2-3/4 in Height, 0.8 lb
Short Description
Incandescent Floodlight, 150W, 120 to 277V, PAR38/PAR20
extra long description
RAB LFP38A FLOOD 150W PAR38 OR PAR2
Additional Information
Standards Met
UL Listed;DLC Listed
package quantity
12 PK;1 CT
Manufacturer Information
Manufacturers Part Number
LFP38A
Brand
RAB Lighting Inc
GTIN
00019813102511
UPC
019813102511
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
ACCESSORY LANDSCAPE
Packaging
Weight
0.8 lb
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat