LFP38S - 2-3/4 Inch Dia X 4-5/8 Inch L Size; Silver Gray Po

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFP38S
Manufacturer
Rab Lighting
Manufacturer's Part Number
LFP38S
Description
2-3/4 Inch Dia X 4-5/8 Inch L Size; Silver Gray Po
Landscape Flood 150W PAR38 or PAR20 Max
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/EAN/GTIN
019813102559
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LFP38S - Large Image
 
LFP38S - Small Image
Attachments
 
 
LFP38S - Specification Sheet
Other Links
 
 
LFP38S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Flood 150W PAR38 or PAR20 Max
extra long description
RAB LFP38S FLOOD 150W PAR38 OR PAR2
Description
2-3/4 INCH DIA X 4-5/8 INCH L SIZE; SILVER GRAY PO
Long Description
Landscape Flood 150W Par38 Or Par20 Max
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
LFP38S
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat