LL1LED6LVYYA - 6W Led Path LT 27K Lowvolt

Rab Lighting

  • $183.42 (Each)
  • $183.42 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL1LED6LVYYA
Manufacturer
Rab Lighting
Manufacturer's Part Number
LL1LED6LVYYA
Description
6W Led Path LT 27K Lowvolt
Landscape 292 Lumens Fern Pagoda 1 Tier Shade 6W 12V Ac 2700K SPIKE8 Textured Bronze
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813502915 / 00019813502915
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.42 (Each)
Resources
Images
 
 
LL1LED6LVYYA - Small Image
 
LL1LED6LVYYA - Large Image
Attachments
 
 
LL1LED6LVYYA - Specification Sheet
Other Links
 
 
LL1LED6LVYYA - Other
 
LL1LED6LVYYA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
color temperature
2700K (Residential warm)
Descriptions
Description
6W LED PATH LT 27K LOWVOLT
Product Type
1T-SHD 612V Ac 27K SPIKE8 Textd BZ
Long Description
Landscape 292 Lumens Fern Pagoda 1 Tier Shade 6W 12V Ac 2700K Spike8 Textured Bronze
extra long description
RAB LL1LED6LVYYA 1T-SHD 612V AC 27K
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
LL1LED6LVYYA
GTIN
00019813502915
UPC
019813502915
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
4.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat