LLFCLED6LVYYA - 6W Led Pathway Lights

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LLFCLED6LVYYA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LLFCLED6LVYYA
Description
6W Led Pathway Lights
Landscape 252 Lumens Fern Pagoda Full Cutoff Shade 6W 12V Ac 2700K SPIKE8 Textured Bronze
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
019813720951 / 00019813720951
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LLFCLED6LVYYA - Other
 
LLFCLED6LVYYA - Other
Images
 
 
LLFCLED6LVYYA - Large Image
 
LLFCLED6LVYYA - Small Image
Attachments
 
 
LLFCLED6LVYYA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
FL C/O SHD 6W 12VAC 2700K SPK8 Textd BZ
extra long description
RAB LLFCLED6LVYYA FL C/O SHD 6W 12V
Description
6W LED PATHWAY LIGHTS
Long Description
Landscape 252 Lumens Fern Pagoda Full Cutoff Shade 6W 12V Ac 2700K Spike8 Textured Bronze
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
LLFCLED6LVYYA
GTIN
00019813720951
UPC
019813720951
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat