LMH150 - 150W Pulse

Rab Lighting

  • $63.66 (Each)
  • $63.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMH150
Manufacturer
Rab Lighting
Manufacturer's Part Number
LMH150
Description
150W Pulse
00019813177830|0019813|019813177830|01981317783|17783|LMH150|Lamp 150W MH Medium Base M107|Rab Lighting LMH150|Rab LMH150|Rablighting LMH150
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
019813177830 / 00019813177830
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.66 (Each)
Resources
Attachments
 
 
LMH150 - Specification Sheet
 
LMH150 - Specification Sheet
Other Links
 
 
LMH150 - Other
 
LMH150 - Other
 
LMH150 - Other
 
LMH150 - Other
Specifications Sheets
 
 
LMH150 - Specification Sheet
Images
 
 
LMH150 - Large Image
 
LMH150 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150 W
Lamp Type
Not Applicable
amperage rating
OUTDOOR
Material, Color, and Finish
Color
Not Applicable
Base Type
ED17 Medium
Dimensions and Weight
Length
RAB Lighting
Descriptions
Product Type
Metal Halide Lamp
Description
150W PULSE
Long Description
Metal Halide Lamp, 13500 lm Brightness (Lumens), 150 W, 10000 h Average Life, ED17 Medium Base, M107 ANSI Ballast Code, Non Dimmable, 0.2 lb
extra long description
RAB LMH150 LAMP 150W MH MEDIUM BASE
Short Description
Metal Halide Lamp, 150W, ED17 Medium
Additional Information
battery life
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
lumens
Full Wattage
average life
10000 h
Brightness (Lumens)
13500 lm
ANSI Ballast Code
M107
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
LMH150
sub brand
Full Wattage
Brand
Rab Lighting
GTIN
00019813177830
UPC
019813177830
Taxonomies, Classifications, and Categories
Type
Outdoor
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.2 lb
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Mounting
Cooper Halo
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat