LU160W - 20W Led 2 Head Security Flood W/MS & PC 3K-5K WHT

Rab Lighting Inc

  • $75.37 (Each)
  • $75.37 (Each)

In-Stock: 43 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU160W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LU160W
Description
20W Led 2 Head Security Flood W/MS & PC 3K-5K WHT
Luminator 20W Fa 3000K/5000K 120V 0-10V Dim White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
192552038201 / 00192552038201
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.37 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
43
Resources
Attachments
 
 
LU160W - Specification Sheet
Brochures
 
 
LU160W - Brochure
Other Links
 
 
LU160W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RAB LU160W LUMINATOR 20W FA 3K/5K 1
Product Type
Luminator 20W Fa 3K/5K 120V 0-10V Dim White
Description
20W LED 2 HEAD SECURITY FLOOD W/MS & PC 3K-5K WHT
Long Description
LUMINATOR 20W FA 3000K/5000K 120V 0-10V DIM WHITE
Manufacturer Information
Manufacturers Part Number
LU160W
Brand
RAB Lighting Inc
GTIN
00192552038201
UPC
192552038201
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

* All prices subject to change.

Begin Live Chat