MR16883035DDIM - 8W Led MR16 GU5.3 30K 570LM 35 Deg Dim

Rab Lighting

  • $7.50 (Each)
  • $7.50 (Each)

  • $90.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MR16883035DDIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
MR16-8-830-35D-DIM
Description
8W Led MR16 GU5.3 30K 570LM 35 Deg Dim
00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D Dim|MR16-8-830-35D-D1M|MR16883035DDIM|MR16-8-830-35D-Dim|MR16 8W 50EQ 570LM GU5.3 3K D 35DEG 12PK|Rab Lighting MR16 8 830 35D Dim|Rab Lighting MR16-8-830-35D-D1M|Rab Lighting MR16883035DDIM|Rab Lighting MR16-8-830-35D-Dim|Rab MR16 8 830 35D Dim|Rab MR16-8-830-35D-D1M|Rab MR16883035DDIM|Rab MR16-8-830-35D-Dim|Rablighting MR16 8 830 35D Dim|Rablighting MR16-8-830-35D-D1M|Rablighting MR16883035DDIM|Rablighting MR16-8-830-35D-Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750644 / 00019813750644
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.50 (Each)
Standard Packaging
$90.00 (Per 12)
Resources
Images
 
 
MR16883035DDIM - Large Image
 
MR16883035DDIM - Large Image
 
MR16883035DDIM - Small Image
Brochures
 
 
MR16883035DDIM - Brochure
Other Links
 
 
MR16883035DDIM - Other
 
MR16883035DDIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8
Shape
MR16
Voltage Rating
12
Descriptions
extra long description
RAB MR16-8-830-35D-DIM MR16 8W 50EQ
Product Type
MR16 8W 50EQ 570LM GU5.3 3K D 35DEG 12PK
Description
8W LED MR16 GU5.3 30K 570LM 35 DEG DIM
Long Description
00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D DIM|MR16-8-830-35D-D1M|MR16883035DDIM|MR16-8-830-35D-DIM|MR16 8W 50EQ 570lm GU5.3 3K D 35deg 12PK|RAB Lighting MR16 8 830 35D DIM|RAB Lighting MR16-8-830-35D-D1M|RAB Lighting MR16883035DDIM|RAB Lighting MR16-8-830-35D-DIM|RAB MR16 8 830 35D DIM|RAB MR16-8-830-35D-D1M|RAB MR16883035DDIM|RAB MR16-8-830-35D-DIM|RABLighting MR16 8 830 35D DIM|RABLighting MR16-8-830-35D-D1M|RABLighting MR16883035DDIM|RABLighting MR16-8-830-35D-DIM
Additional Information
Power Factor
0.9
Base
GU5.3
average life
25000
lumens
570
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
MR16-8-830-35D-DIM
GTIN
00019813750644
UPC
019813750644
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat