PAR20583040DDIM - 5W Led PAR20 30K 500LM Dim 80cri

Rab Lighting Inc

  • $9.19 (Each)
  • $9.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR20583040DDIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PAR20-5-830-40D-DIM
Description
5W Led PAR20 30K 500LM Dim 80cri
PAR20 5W 50EQ 500LM E26 CRI80 3000K Dim 40deg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
192552024358 / 00192552024358
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Resources
Images
 
 
PAR20583040DDIM - Large Image
 
PAR20583040DDIM - Small Image
Attachments
 
 
PAR20583040DDIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
PAR20 5W 50EQ 500LM E26 CRI80 3000K DIM 40DEG
Description
5W LED PAR20 30K 500LM DIM 80CRI
Product Type
PAR20 5W 50EQ 500LM E26 CRI80 3K 40deg
extra long description
RAB PAR20-5-830-40D-DIM PAR20 5W 50
Manufacturer Information
Manufacturers Part Number
PAR20-5-830-40D-DIM
Brand
RAB Lighting Inc
GTIN
00192552024358
UPC
192552024358
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat