PAR20793040DDIM - 7W Led PAR20 30K 550LM Dim 90cri

Rab Lighting Inc

  • $10.13 (Each)
  • $10.13 (Each)

  • $121.56 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR20793040DDIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PAR20-7-930-40D-DIM
Description
7W Led PAR20 30K 550LM Dim 90cri
Pars 550 Lumens PAR20 7W 90CRI 3000K 40 Degree Beam Spread Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813749464 / 00019813749464
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.13 (Each)
Standard Packaging
$121.56 (Per 12)
Resources
Images
 
 
PAR20793040DDIM - Small Image
 
PAR20793040DDIM - Large Image
Attachments
 
 
PAR20793040DDIM - Specification Sheet
Other Links
 
 
PAR20793040DDIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Shape
PAR20
Voltage Rating
120
Material, Color, and Finish
color rendering index (cri)
90 CRI
color temperature
3000 Warm White
Descriptions
extra long description
RAB PAR20-7-930-40D-DIM PAR20 7W 50
Product Type
PAR20 7W 50EQ 550LM E26 3K D 40deg
Description
7W LED PAR20 30K 550LM DIM 90CRI
Long Description
Pars 550 Lumens Par20 7W 90CRI 3000K 40 Degree Beam Spread Dimmable
Additional Information
lumens
550
Base
E26
Power Factor
0.9
beam angle
40
average life
40000
Manufacturer Information
Manufacturers Part Number
PAR20-7-930-40D-DIM
Brand
RAB Lighting Inc
GTIN
00019813749464
UPC
019813749464
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.23
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat