PAR30L1183040DDI - *Delisted* 11W Led PAR30 30K 800LM Dim 40DEG 80cri

Rab Lighting

  • $10.52 (Each)
  • $10.52 (Each)

  • $126.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR30L1183040DDI
Manufacturer
Rab Lighting
Manufacturer's Part Number
PAR30L-11-830-40D-DIM
Description
*Delisted* 11W Led PAR30 30K 800LM Dim 40DEG 80cri
00019813749921|0019813|019813749921|01981374992|74992|PAR30L 11 830 40D Dim|PAR30L-11-830-40D-D1M|PAR30L1183040DDIM|PAR30L-11-830-40D-Dim|PAR30L 11W 75EQ 800LM E26 3K D 40DEG|Rab Lighting PAR30L 11 830 40D Dim|Rab Lighting PAR30L-11-830-40D-D1M|Rab Lighting PAR30L1183040DDIM|Rab Lighting PAR30L-11-830-40D-Dim|Rab PAR30L 11 830 40D Dim|Rab PAR30L-11-830-40D-D1M|Rab PAR30L1183040DDIM|Rab PAR30L-11-830-40D-Dim|Rablighting PAR30L 11 830 40D Dim|Rablighting PAR30L-11-830-40D-D1M|Rablighting PAR30L1183040DDIM|Ra
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813749921 / 00019813749921
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.52 (Each)
Standard Packaging
$126.24 (Per 12)
Resources
Images
 
 
PAR30L1183040DDI - Large Image
 
PAR30L1183040DDI - Large Image
 
PAR30L1183040DDI - Small Image
Attachments
 
 
PAR30L1183040DDI - Specification Sheet
 
PAR30L1183040DDI - Specification Sheet
Brochures
 
 
PAR30L1183040DDI - Brochure
Other Links
 
 
PAR30L1183040DDI - Other
 
PAR30L1183040DDI - Other
 
PAR30L1183040DDI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Voltage Rating
120
amperage rating
Classroom, Conference Room, Corridor
Shape
PAR30L
Lamp Type
Open Office, Retail
Material, Color, and Finish
Color
SE
Finish
Full Wattage
Backing Material
Open Office, Retail
Dimensions and Weight
Size
Auto
Length
GARAGE & CANOPY
Descriptions
Product Type
PAR30L 11W 75EQ 800LM E26 3K D 40deg
extra long description
RAB PAR30L-11-830-40D-DIM PAR30L 11
Description
*DELISTED* 11W LED PAR30 30K 800LM DIM 40DEG 80CRI
Long Description
00019813749921|0019813|019813749921|01981374992|74992|PAR30L 11 830 40D DIM|PAR30L-11-830-40D-D1M|PAR30L1183040DDIM|PAR30L-11-830-40D-DIM|PAR30L 11W 75EQ 800lm E26 3K D 40deg|RAB Lighting PAR30L 11 830 40D DIM|RAB Lighting PAR30L-11-830-40D-D1M|RAB Lighting PAR30L1183040DDIM|RAB Lighting PAR30L-11-830-40D-DIM|RAB PAR30L 11 830 40D DIM|RAB PAR30L-11-830-40D-D1M|RAB PAR30L1183040DDIM|RAB PAR30L-11-830-40D-DIM|RABLighting PAR30L 11 830 40D DIM|RABLighting PAR30L-11-830-40D-D1M|RABLighting PAR30L1183040DDIM|RA
Additional Information
Power Factor
0.7
Power Rating
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Base
E26
Fixture Type
Fluorescent industrial lighting fixture
Coating
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
average life
Full Wattage
Reflector Type
80m
supply voltage
Auto
battery life
USED TO HAN CONDUIT
Knockouts
Full Wattage
lumens
Full Wattage
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PAR30L-11-830-40D-DIM
sub brand
Classroom, Conference Room, Corridor
GTIN
00019813749921
UPC
019813749921
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat