PAR381293040DDIM - 12W Led PAR38 30K 40 Deg 950LM Dim 90cri

Rab Lighting

  • $14.62 (Each)
  • $14.62 (Each)

  • $87.72 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR381293040DDIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
PAR38-12-930-40D-DIM
Description
12W Led PAR38 30K 40 Deg 950LM Dim 90cri
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Par Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
19813749709
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.62 (Each)
Standard Packaging
$87.72 (Per 6)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
0
All Stores
1
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
12W LED PAR38 30K 40 DEG 950LM DIM 90CRI
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PAR38-12-930-40D-DIM
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.69
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat