PAR381692740DDIM - 16.5W Led PAR38 27K 40DEG Beam 1370LM

Rab Lighting

  • $16.66 (Each)
  • $16.66 (Each)

  • $99.96 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR381692740DDIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
PAR38-16-927-40D-DIM
Description
16.5W Led PAR38 27K 40DEG Beam 1370LM
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Par Shape Lamps
UNSPSC
-
UPC
19813749778
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.66 (Each)
Standard Packaging
$99.96 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
16.5W LED PAR38 27K 40DEG BEAM 1370LM
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PAR38-16-927-40D-DIM
UPC
19813749778
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.69
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat