PAR38FA1359CCT25 - 14W Led PAR38 3K/4K/5K 25 Deg Beam

Rab Lighting Inc

  • $12.00 (Each)
  • $12.00 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR38FA1359CCT25
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PAR38FA-13.5-9CCT-25D-DIM
Description
14W Led PAR38 3K/4K/5K 25 Deg Beam
PAR38 5CCT Fa 25D 1200LM 90WEQ 120V Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
192552044370 / 00192552044370
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
PAR38FA1359CCT25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
PAR38 5CCT Fa 25D 1200LM 90WEQ 120V Dim
extra long description
RAB PAR38FA-13.5-9CCT-25D-DIM PAR38
Description
14W LED PAR38 3K/4K/5K 25 DEG BEAM
Long Description
PAR38 5CCT FA 25D 1200LM 90WEQ 120V DIM
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
PAR38FA-13.5-9CCT-25D-DIM
GTIN
00192552044370
UPC
192552044370
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat