PS40720WT - 4IN 7GA 20FT Pole

Rab Lighting Inc

  • $1528.12 (Each)
  • $1,528.12 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40720WT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-07-20WT
Description
4IN 7GA 20FT Pole
Poles PS4 Square Pole 4 Inch 7 Gauge 20 Feet Welded Tenon
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813181769 / 00019813181769
Weight per unit
195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,528.12 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
PS40720WT - Small Image
 
PS40720WT - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
PS40720WT - Other
Attachments
 
 
PS40720WT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
20
Descriptions
Description
4IN 7GA 20FT POLE
Extra Long Description
RAB PS4-07-20WT POLE 4 Inch SQUARE
Long Description
Poles Ps4 Square Pole 4 Inch 7 Gauge 20 Feet Welded Tenon
Product Type
Pole 4 Inch Square 7 Gauge 20FT Welded
Special Features
20 ft
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
PS4-07-20WT
GTIN
00019813181769
UPC
019813181769
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
POLES
Packaging
Weight per each
195
Carton
1
Uses, Certifications, and Standards
Application
Pole
Mounting
CEILING
Standard
7" gauge
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan-College Station
3 View Store

M-Z

Location Stock Available
Waxahachie
2 View Store

* All prices subject to change.

Begin Live Chat