PS41110D2 - 10FT Light Pole

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS41110D2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-11-10D2
Description
10FT Light Pole
Poles PS4 4 Inch Square Pole 11 Gauge 10 Feet Drilled
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813013435 / 00019813013435
Weight per unit
72.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
PS41110D2 - Large Image
 
Small Image - Small Image
 
PS41110D2 - Small Image
Attachments
 
 
PS41110D2 - Specification Sheet
Other Links
 
 
PS41110D2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
10
Descriptions
Product Type
Pole 4 Inch Square 11 Gauge 10FT Drille
extra long description
RAB PS4-11-10D2 POLE 4 Inch SQUARE
Description
10FT LIGHT POLE
Long Description
Poles Ps4 4 Inch Square Pole 11 Gauge 10 Feet Drilled
Special Features
10 ft
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
PS4-11-10D2
GTIN
00019813013435
UPC
019813013435
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
POLES
Packaging
Weight per each
72.75
Carton
1
Uses, Certifications, and Standards
standard
11" gauge
Application
Pole
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat