PS41110WT - Pole 4 Inch Square 11 Gauge 10FT Welded

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS41110WT
Manufacturer
Rab Lighting
Manufacturer's Part Number
PS4-11-10WT
Description
Pole 4 Inch Square 11 Gauge 10FT Welded
Poles PS4 4 Inch Square Pole 11 Gauge 10 Feet Welded Tanon
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Lighting Poles
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/EAN/GTIN
019813181530
Weight per unit
83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS41110WT - Large Image
 
PS41110WT - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
PS41110WT - Specification Sheet
Other Links
 
 
PS41110WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
10
Descriptions
Long Description
Poles Ps4 4 Inch Square Pole 11 Gauge 10 Feet Welded Tanon
Special Features
10 ft
Product Type
Pole 4 Inch Square 11 Gauge 10FT Welded
extra long description
RAB PS4-11-10WT POLE 4 Inch SQUARE
Description
POLE 4 INCH SQUARE 11 GAUGE 10FT WELDED
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PS4-11-10WT
Taxonomies, Classifications, and Categories
Type
POLES
Packaging
Weight per each
83
Carton
1
Uses, Certifications, and Standards
standard
11" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat