PS41115WT - 4IN 11GA 15FT Pole WLD Tenon

Rab Lighting Inc

  • $1067.94 (Each)
  • $1,067.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS41115WT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS4-11-15WT
Description
4IN 11GA 15FT Pole WLD Tenon
Poles PS4 4 Inch Square Pole 11 Gauge 15 Feet Welded Tanon
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813181547 / 00019813181547
Weight per unit
106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,067.94 (Each)
Resources
Images
 
 
PS41115WT - Small Image
 
Large Image - Large Image
 
PS41115WT - Large Image
 
Small Image - Small Image
Attachments
 
 
PS41115WT - Specification Sheet
Other Links
 
 
PS41115WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
15
Descriptions
Product Type
Pole 4 Inch Square 11 Gauge 15FT Welded
Description
4IN 11GA 15FT POLE WLD TENON
extra long description
RAB PS4-11-15WT POLE 4 Inch SQUARE
Special Features
15 ft
Long Description
Poles Ps4 4 Inch Square Pole 11 Gauge 15 Feet Welded Tanon
Manufacturer Information
Manufacturers Part Number
PS4-11-15WT
Brand
RAB Lighting Inc
GTIN
00019813181547
UPC
019813181547
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
106
Carton
1
Uses, Certifications, and Standards
standard
11" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat