PS50720WT - Poles PS5 Square Pole 5 Inch 7 Gauge 20 Feet Welde

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS50720WT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS5-07-20WT
Description
Poles PS5 Square Pole 5 Inch 7 Gauge 20 Feet Welde
Poles PS5 Square Pole 5 Inch 7 Gauge 20 Feet Welded Tenon
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Lighting Poles
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813181806 / 00019813181806
Weight per unit
313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS50720WT - Large Image
 
PS50720WT - Small Image
Attachments
 
 
PS50720WT - Specification Sheet
Other Links
 
 
PS50720WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
20
Descriptions
Description
POLES PS5 SQUARE POLE 5 INCH 7 GAUGE 20 FEET WELDE
Long Description
POLES PS5 SQUARE POLE 5 INCH 7 GAUGE 20 FEET WELDED TENON
Special Features
20 ft
Product Type
Pole 5 Inch Square 7 Gauge 20FT Welded
extra long description
RAB PS5-07-20WT POLE 5 Inch SQUARE
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
PS5-07-20WT
GTIN
00019813181806
UPC
019813181806
Taxonomies, Classifications, and Categories
Type
POLES
Packaging
Weight per each
313
Carton
1
Uses, Certifications, and Standards
standard
7" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat