PS50725D2 - 5" 7GA 25' Pole Drilled

Rab Lighting Inc

  • $4320.99 (Each)
  • $4,320.99 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS50725D2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS50725D2
Description
5" 7GA 25' Pole Drilled
Poles PS5 Square Pole 5 Inch 7 Gauge 25 Feet Drilled
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813015507 / 00019813015507
Weight per unit
319 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,320.99 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PS50725D2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
PS50725D2 - Large Image
Other Links
 
 
PS50725D2 - Other
Attachments
 
 
PS50725D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
25
Descriptions
Product Type
Pole 5 Inch Square 7 Gauge 25FT Drilled
Description
5" 7GA 25' POLE DRILLED
extra long description
RAB PS5-07-25D2 POLE 5 Inch SQUARE
Long Description
Poles Ps5 Square Pole 5 Inch 7 Gauge 25 Feet Drilled
Special Features
30 ft
Manufacturer Information
Manufacturers Part Number
PS50725D2
Brand
RAB Lighting Inc
GTIN
00019813015507
UPC
019813015507
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
319
Carton
1
Uses, Certifications, and Standards
standard
7" gauge
Mounting
CEILING
Application
Pole
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat