QB2B - 75W 120V Quartz Bullet

Rab Lighting

  • $44.00 (Each)
  • $44.00 (Each)

  • $528.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QB2B
Manufacturer
Rab Lighting
Manufacturer's Part Number
QB2B
Description
75W 120V Quartz Bullet
Quartz Bullet Kit 2 X 75W 120V and Lamp Black
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Outdoor Hid Lighting
UNSPSC
39111520 - Halogen lighting fixtures
UPC/GTIN
019813200736 / 00019813200736
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.00 (Each)
Standard Packaging
$528.00 (Per 12)
Resources
Images
 
 
QB2B - Small Image
 
QB2B - Large Image
Attachments
 
 
QB2B - Specification Sheet
Other Links
 
 
QB2B - Other
 
QB2B - Other
Features
Wattage
75 C
Lamp Type
AML23GBE2AA04
Lamp Included
Yes Yes/No
Material, Color, and Finish
Color
Bronze
Descriptions
extra long description
RAB QB2B QUARTZ BULLET KIT 2 X 75W
Description
75W 120V QUARTZ BULLET
Product Type
Quartz Bullet Kit 2 X 75W 120V and Lamp
Long Description
QUARTZ BULLET KIT 2 X 75W 120V AND LAMP BLACK
Special Features
Zinc Plated Cold Rolled Steel
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
QB2B
GTIN
00019813200736
UPC
019813200736
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
QUARTZFLOOD
Packaging
Weight per each
2.1
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
15 IN
You must have an account to view stock levels

* All prices subject to change.