QB2W - 75W Twin QTZ Flood White

Rab Lighting

  • $52.27 (Each)
  • $52.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QB2W
Manufacturer
Rab Lighting
Manufacturer's Part Number
QB2W
Description
75W Twin QTZ Flood White
Quartz Bullet Kit 2 X 75W 120V and Lamp White
Slang Terms

Suggest a New Term
Categories
Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111520 - Halogen lighting fixtures
UPC/GTIN
019813200750 / 00019813200750
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.27 (Each)
Resources
Images
 
 
QB2W - Small Image
 
QB2W - Large Image
Attachments
 
 
QB2W - Specification Sheet
Other Links
 
 
QB2W - Other
 
QB2W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Lamp Type
AML23GBE2AA04
Lamp Included
Yes Yes/No
Material, Color, and Finish
Color
Black Gloss
Descriptions
Description
75W TWIN QTZ FLOOD WHITE
Product Type
QTZ Bullet Kit 2 X 75W 120V & Lamp WH
Long Description
QUARTZ BULLET KIT 2 X 75W 120V AND LAMP WHITE
Special Features
Zinc Plated Cold Rolled Steel
extra long description
RAB QB2W QTZ BULLET KIT 2 X 75W 120
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
QB2W
GTIN
00019813200750
UPC
019813200750
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
QUARTZFLOOD
Packaging
Weight per each
1.66
Carton
1
Uses, Certifications, and Standards
Mounting
15 W
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat