R207830DIM - 7W Led R20 30K 525LM Dim

Rab Lighting Inc

  • $6.15 (Each)
  • $6.15 (Each)

  • $61.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
R207830DIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
R20-7-830-DIM
Description
7W Led R20 30K 525LM Dim
Reflectors 525 Lumens R20 7W 80CRI 3000K Dimmable
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750675 / 00019813750675
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.15 (Each)
Standard Packaging
$61.50 (Per 10)
Resources
Images
 
 
R207830DIM - Small Image
 
R207830DIM - Large Image
Attachments
 
 
R207830DIM - Specification Sheet
Other Links
 
 
R207830DIM - Other
Features
Voltage Rating
120
Wattage
7
Shape
R20
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80 CRI
Finish
Frosted
Descriptions
Product Type
R20 7W 50EQ 525LM E26 3K Dim 10PK
Description
7W LED R20 30K 525LM DIM
extra long description
RAB R20-7-830-DIM R20 7W 50EQ 525lm
Long Description
Reflectors 525 Lumens R20 7W 80CRI 3000K Dimmable
Additional Information
beam angle
110
average life
25000
lumens
525
Base
E26
Power Factor
0.9
Manufacturer Information
Manufacturers Part Number
R20-7-830-DIM
Brand
RAB Lighting Inc
GTIN
00019813750675
UPC
019813750675
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.15
Carton
1
Package
10
You must have an account to view stock levels
There were no add-on items found for R207830DIM.

* All prices subject to change.