R207840DIM - 7W Led R20 40K 525LM Dim

Rab Lighting Inc

  • $6.15 (Each)
  • $6.15 (Each)

  • $61.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R207840DIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
R20-7-840-DIM
Description
7W Led R20 40K 525LM Dim
Reflectors 525 Lumens R20 7W 80CRI 4000K Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750682 / 00019813750682
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.15 (Each)
Standard Packaging
$61.50 (Per 10)
Resources
Attachments
 
 
R207840DIM - Specification Sheet
Images
 
 
R207840DIM - Large Image
 
R207840DIM - Small Image
Other Links
 
 
R207840DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Shape
R20
Material, Color, and Finish
Finish
white
color temperature
4000
color rendering index (cri)
80 CRI
Descriptions
Product Type
R20 7W 50EQ 525LM E26 4K Dim 10PK
Description
7W LED R20 40K 525LM DIM
extra long description
RAB R20-7-840-DIM R20 7W 50EQ 525lm
Long Description
Reflectors 525 Lumens R20 7W 80CRI 4000K Dimmable
Additional Information
Power Factor
0.9
beam angle
110
average life
25000
lumens
525
Base
E26
Manufacturer Information
Manufacturers Part Number
R20-7-840-DIM
Brand
RAB Lighting Inc
GTIN
00019813750682
UPC
019813750682
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat