R6R14830120WS - 6" 14W Led Retro DWNLT 30K Smooth TRM 1, 464LM

Rab Lighting

  • $12.35 (Each)
  • $12.35 (Each)

  • $49.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
R6R14830120WS
Manufacturer
Rab Lighting
Manufacturer's Part Number
R6R14830120WS
Description
6" 14W Led Retro DWNLT 30K Smooth TRM 1, 464LM
Retrofit Downlights 1464 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 3000K 120V White Smooth
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
019813510811 / 00019813510811
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.35 (Each)
Standard Packaging
$49.40 (Per 4)
Resources
Images
 
 
R6R14830120WS - Small Image
 
R6R14830120WS - Large Image
Attachments
 
 
R6R14830120WS - Specification Sheet
Other Links
 
 
R6R14830120WS - Other
Features
Voltage Rating
120
Wattage
13.9
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80 CRI
Finish
Matte White
Descriptions
Product Type
DL6 RND 14W 1400L E26 80CRI 3K SMT
Description
6" 14W LED RETRO DWNLT 30K SMOOTH TRM 1,464LM
extra long description
RAB R6R14830120WS DL6 RND 14W 1400L
Long Description
Retrofit Downlights 1464 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 3000K 120V White Smooth
Additional Information
average life
50000
lumens
1464
beam angle
95 ±10
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
R6R14830120WS
GTIN
00019813510811
UPC
019813510811
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Lamps
Packaging
Weight per each
0.71
Carton
1
Package
4
You must have an account to view stock levels
These alternate items can be purchased instead of R6R14830120WS.
Jump To:

Similar Items

Similar items are close alternatives to R6R14830120WS, though they may not be 100% alike.

Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, W...
  • Our Part #: LED14DR5630K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED14DR5630K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LED14DR5630K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.