RB4T5 - Fbay 4LMP T5 54W

Rab Lighting

  • $152.54 (Each)
  • $152.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB4T5
Manufacturer
Rab Lighting
Manufacturer's Part Number
RB4T5
Description
Fbay 4LMP T5 54W
Rab Rbay 4 X 54W T5 Linear FL High Bay With Y Hook White
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813018478 / 00019813018478
Weight per unit
14.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.54 (Each)
Resources
Attachments
 
 
RB4T5 - Specification Sheet
Brochures
 
 
RB4T5 - Brochure
Images
 
 
RB4T5 - Small Image
 
RB4T5 - Large Image
Other Links
 
 
RB4T5 - Other
 
RB4T5 - Other
 
RB4T5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35467
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
T5HO
Descriptions
Description
FBAY 4LMP T5 54W
extra long description
RAB RB4T5 RAB RBAY 4 X 54W T5 LINEA
Product Type
Rab Rbay 4 X 54W T5 Linear FL High Bay W
Long Description
RAB RBAY 4 X 54W T5 LINEAR FL HIGH BAY WITH Y HOOK WHITE
Special Features
Zinc Plated Cold Rolled Steel
Additional Information
lumens
4.74k lm
Manufacturer Information
Manufacturers Part Number
RB4T5
Brand
Rab Lighting
GTIN
00019813018478
UPC
019813018478
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
CEILING
Packaging
Weight per each
14.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat