RB6T5 - Fbay 6LMP T5 54W

Rab Lighting

  • $220.79 (Each)
  • $220.79 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB6T5
Manufacturer
Rab Lighting
Manufacturer's Part Number
RB6T5
Description
Fbay 6LMP T5 54W
Fluorescent Lamp, T5 Bulb Shape, 48 In Length, 3-1/2 In Width, 16 In Height, 120 to 277 V, 324 W, Programmed, Medium 2 Pin Base, 2000 H Average Life, 85, 24008 LM Brightness (Lumens), Heavy Duty 22 Gauge Steel Housing Material, Surface Mount;Chain Mount, 21.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813018485 / 00019813018485
Weight per unit
19.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.79 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RB6T5 - Large Image
 
RB6T5 - Large Image
 
RB6T5 - Large Image
 
RB6T5 - Small Image
Specifications Sheets
 
 
RB6T5 - Specification Sheet
Attachments
 
 
RB6T5 - Specification Sheet
 
RB6T5 - Specification Sheet
 
RB6T5 - Specification Sheet
Brochures
 
 
RB6T5 - Brochure
Other Links
 
 
RB6T5 - Other
 
RB6T5 - Other
 
RB6T5 - Other
 
RB6T5 - Other
 
RB6T5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Lamp Wattage
324 W
Wattage
324
Material, Color, and Finish
Base Type
Medium 2 Pin
Color Rendering Index
85
Housing Material
Heavy Duty 22 Gauge Steel
Dimensions and Weight
Length
48 in;22 cm
Width
3-1/2 in;31 cm
Height
16 in;40.6 cm
Descriptions
Description
FBAY 6LMP T5 54W
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, T5 Bulb Shape, 48 in Length, 3-1/2 in Width, 16 in Height, 120 to 277 V, 324 W, Programmed, Medium 2 Pin Base, 2000 h Average Life, 85, 24008 lm Brightness (Lumens), Heavy Duty 22 Gauge Steel Housing Material, Surface Mount;Chain Mount, 21.0 lb/EA
Features
RAB offers energy efficient fluorescent fixtures for large space lighting including warehouses, factories, and distribution centers. The RBAY delivers the high quality needed for these applications with strong, heavy duty 22 gauge rigid housing with no sharp edges. The superior strong-box protective foam case packaging protects the RBAY so it arrives in perfect shape and ready to install.
Short Description
FLuorescent Lamp, T5, 120 to 277V, 324W, Surface Mount;Chain Mount
extra long description
RAB RB6T5 RAB RBAY 6 X 54W T5 LINEA
Additional Information
bulb shape
T5
average life
2000 h
start type
Programmed Start
Brightness (Lumens)
24008 lm
includes
Y hooks
package quantity
1 ct
Mounting Type
Surface Mount;Chain Mount
lumens
24008
Manufacturer Information
Manufacturers Part Number
RB6T5
Brand
Rab Lighting
GTIN
00019813018485
UPC
019813018485
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
BAY LightING
Availability
Manufacturer Status
Inactive
Packaging
Weight
21.0 lb/EA
Weight per each
19.85
Carton
1
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat