RB6T8 - Fbay 6LMP T8 32W

Rab Lighting

  • $152.55 (Each)
  • $152.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB6T8
Manufacturer
Rab Lighting
Manufacturer's Part Number
RB6T8
Description
Fbay 6LMP T8 32W
Rab Rbay 6 X 32W T8 Linear FL High Bay With Y Hook White
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813018508 / 00019813018508
Weight per unit
19.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.55 (Each)
Resources
Images
 
 
RB6T8 - Small Image
 
RB6T8 - Large Image
Attachments
 
 
RB6T8 - Specification Sheet
Brochures
 
 
RB6T8 - Brochure
Other Links
 
 
RB6T8 - Other
 
RB6T8 - Other
 
RB6T8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
Mini
Lamp Type
T8
Descriptions
Description
FBAY 6LMP T8 32W
extra long description
RAB RB6T8 RAB RBAY 6 X 32W T8 LINEA
Product Type
Rab Rbay 6 X 32W T8 Linear FL High Bay W
Long Description
RAB RBAY 6 X 32W T8 LINEAR FL HIGH BAY WITH Y HOOK WHITE
Special Features
Zinc Plated Cold Rolled Steel
Additional Information
lumens
3.05k lm
Manufacturer Information
Manufacturers Part Number
RB6T8
Brand
Rab Lighting
GTIN
00019813018508
UPC
019813018508
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
CEILING
Packaging
Weight per each
19.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat