RBAY17L - 260/320/400W Led Linear High Bay 35K/4K/5K

Rab Lighting Inc

  • $491.69 (Each)
  • $491.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RBAY17L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
RBAY17L
Description
260/320/400W Led Linear High Bay 35K/4K/5K
PS30 36W 175W-Equivalent 4900LM, Base EX39, CRI80 3000K, Non Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
192552000000 / 00192552000000
Weight per unit
13.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$491.69 (Each)
Resources
Images
 
 
RBAY17L - Small Image
 
RBAY17L - Large Image
Attachments
 
 
RBAY17L - Specification Sheet
Other Links
 
 
RBAY17L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
36
Material, Color, and Finish
color rendering index (cri)
>80 CRI
color temperature
3000
Finish
Frosted
Descriptions
Product Type
PS30 36W 1 4900LM EX39 3K Non Dim
extra long description
RAB PS30-36-EX39-830-ND-120-277V PS
Description
260/320/400W LED LINEAR HIGH BAY 35K/4K/5K
Long Description
PS30 36W 175W-Equivalent 4900LM, Base EX39, CRI80 3000K, Non Dimmable
Additional Information
Base
EX39
lumens
4900
average life
50000
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
RBAY17L
GTIN
00192552000000
UPC
192552000000
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Lamps
Packaging
Weight per each
13.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat