RBAY17M - 160/220/2600W Led Linear High Bay 35K/4K/5K

Rab Lighting Inc

  • $308.69 (Each)
  • $308.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RBAY17M
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
RBAY17M
Description
160/220/2600W Led Linear High Bay 35K/4K/5K
Linear Hibay 260/220/160W 120-277V 5000K/4000K/3500K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552025447 / 00192552025447
Weight per unit
6.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.69 (Each)
Resources
Images
 
 
RBAY17M - Small Image
 
RBAY17M - Large Image
Attachments
 
 
RBAY17M - Specification Sheet
Brochures
 
 
RBAY17M - Brochure
Other Links
 
 
RBAY17M - Other
 
RBAY17M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
160/220/2600W LED LINEAR HIGH BAY 35K/4K/5K
Product Type
Linear Hibay 260/220/160W Unv 5K/4K/35K
extra long description
RAB RBAY17M LINEAR HIBAY 260/220/16
Long Description
LINEAR HIBAY 260/220/160W 120-277V 5000K/4000K/3500K
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
RBAY17M
GTIN
00192552025447
UPC
192552025447
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
6.39
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat