RBAY17S - 80/100/130W Led Linear High Bay 35K/4K/5K

Rab Lighting Inc

  • $166.69 (Each)
  • $166.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RBAY17S
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
RBAY17S
Description
80/100/130W Led Linear High Bay 35K/4K/5K
Linear Hibay 130/100/80W 120-277V 5000K/4000K/3500K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552025423 / 00192552025423
Weight per unit
3.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.69 (Each)
Resources
Images
 
 
RBAY17S - Small Image
 
RBAY17S - Large Image
Other Links
 
 
RBAY17S - Other
Attachments
 
 
RBAY17S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
80/100/130W LED LINEAR HIGH BAY 35K/4K/5K
extra long description
RAB RBAY17S LINEAR HIBAY 130/100/80
Product Type
Linear Hibay 130/100/80W Unv 5K/4K/35K
Long Description
LINEAR HIBAY 130/100/80W 120-277V 5000K/4000K/3500K
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
RBAY17S
GTIN
00192552025423
UPC
192552025423
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
3.53
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat