SEAL450D10 - 4' Vaportite 5849 Lumen 50K 50W

Rab Lighting Inc

  • $143.57 (Each)
  • $143.57 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEAL450D10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SEAL4-50/D10
Description
4' Vaportite 5849 Lumen 50K 50W
Washdown 5849 Lumens Seal Linear $ Feet 50W 5000K 120V-277V 0-10V Dimming White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813606248 / 00019813606248
Weight per unit
8.6862 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.57 (Each)
Resources
Images
 
 
SEAL450D10 - Small Image
 
SEAL450D10 - Large Image
Attachments
 
 
SEAL450D10 - Specification Sheet
Other Links
 
 
SEAL450D10 - Other
 
SEAL450D10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
50
Descriptions
Product Type
Seal Lin Waown 4FT 50W 5K Dim Ind WH
Description
4' VAPORTITE 5849 LUMEN 50K 50W
extra long description
RAB SEAL4-50/D10 SEAL LIN WAOWN 4FT
Long Description
Washdown 5849 Lumens Seal Linear $ Feet 50W 5000K 120V-277V 0-10V Dimming White
Special Features
Dimmable
Additional Information
lumens
5849
Manufacturer Information
Manufacturers Part Number
SEAL4-50/D10
Brand
RAB Lighting Inc
GTIN
00019813606248
UPC
019813606248
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
ENCLOSED & GASKETED
Packaging
Weight per each
8.6862
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat